Shop All Antennas
Truckspec
Heavy-Duty Chrome Plated Antenna Stud w/ SO-239 Connector
Mfr # TS-105ADT
Zoro # G3644917
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SO-239 Antenna
- Material Stainless Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Antenna Connector |
Connector Type | SO-239 Antenna |
Material | Stainless Steel |
Finish | Chrome |
Description
Heavy-Duty Chrome Plated Antenna Stud with SO-239 Connector
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products JQ-VJCL Vinyl Cover for Electric Tongue Jack - 14.5" x 17.5", Large (JQ-VJCL)
- TIE DOWN MARINE Chain-Safety Bow, #81201 (81201)
- SEACHOICE 3 Position Heavy Duty Brass Ignition Starter Switch, 3 Terminals (11621)
- DONALDSON Fuel Filter, Water Separator Cartridge, P550737 (P550737)
- TRUCKSPEC 3' Platinum Series Fiberglass CB Antenna Whip, 1000W Black (TSPS-3B)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-9CC)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-18CC)
- TRUCKSPEC CB Antenna Magnet Mount Kit, 12 (TSRD66730)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- ROADPRO Stainless Steel Antenna Mounting Bar (RP-50)
- K40 ANTENNAS & ACCESSORIES Magna Mount CB Antenna, Base Black (M-40)
- Truckspec Antennas