Shop All Tire Pressure & Tread Depth Gauges
Truckspec
Dual Foot, Tire Gauge, 6
Mfr # JL-5007A
Zoro # G1764959
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Measures Pressure From 10 to 120 PSI
- Type Dual Foot
- Number of Pieces 1
- Includes Pocket clip
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truckspec
- MFR # JL-5007A
- Zoro # G1764959
- UPC # 045464071234
- Country of Origin China
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Length | 6" |
Details
Item | Dual Foot,Tire Gauge,6 |
Application | Measures Pressure From 10 to 120 PSI |
Type | Dual Foot |
Number of Pieces | 1 |
Includes | Pocket clip |
Description
Dual Foot,Tire Gauge,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA EUROSTYLE DBL DOME LIGHT LED SOFT WHT 3500K 430 LUMENS (DG724061VP)
- JOHNSON PUMP Johnson Pump 28703 Aerating Pump 750 GPH Straight (28703)
- GRAY 20000 lb. Air/Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (FSJ-200)
- PRESTONE Antifreeze Coolant, 1 gal., RTU (AF2000)
- TRUCKSPEC Straight-On, Dual Foot Tire, Gauge, 6.5 (JL-5007N)
- AME Uni-Mount Thread Gauge, M22 (69260)
- STEELMAN Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Aluminum, Pocket Clip (8TKD1)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- FOWLER X-Tread Digital Tire Gage (74-225-500)
- STALWART Stalwart 75-PT1007 Digital Tire Air Pressure Gauge - Red (75-PT1007)
- TRU-FLATE Gauge Tire Dial (17-551)
- Truckspec Tire Pressure & Tread Depth Gauges