Shop All Electrical Boxes
This Product is Discontinued
Truck-Lite
Polycarbonate Junction Box, 10.08" (Discontinued)
Mfr # 50600
Zoro # G5387523
This Product is Discontinued
Key Features
- Material polycarbonate
- Length 10"
- Width 5-1/2"
- Height 3"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 50600
- Zoro # G5387523
- UPC # 735111169086
- Country of Origin Taiwan, Province of China
- Category Electrical Boxes
Dimensions
Length | 10" |
Width | 5-1/2" |
Height | 3" |
Diameter | 3" |
Length (Straight Wireway) | 10 in |
Details
Item | Junction Box |
Material | polycarbonate |
Color | Gray |
Standards | NFPA |
Features | Twelve Harness Ports Alleviates the Need Ofr Multiple Boxes, Larger Box Makes It Easier to Work on Internal Connections, Clear Lid Offers Easy Viewing of Connections, Sixteen Terminal Studs with Four Common Grounds |
Description
Junction Box, Color Gray, Material Polycarbonate, Diameter 3 in, Height 3 in, Standards NFPA, Features Twelve Harness Ports Alleviates the Need Ofr Multiple Boxes, Larger Box Makes It Easier to Work on Internal Connections, Clear Lid Offers Easy Viewing of Connections, Sixteen Terminal Studs with Four Common Grounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.