Shop All Automotive Back Up Alarms
This Product is Discontinued
Truck-Lite
Pigtail, LED, Black, 5-3/4 in. dia. (Discontinued)
Mfr # 94862
Zoro # G9967431
This Product is Discontinued
Key Features
- Color Black
- Lamp Life 1 yr.
- Length 5-3/4"
- Post No
- Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 94862
- Zoro # G9967431
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 5-3/4" |
Details
Item | Pigtail |
Color | Black |
Lamp Life | 1 yr. |
Post | No |
Type | LED |
Termination Type | 2-Wire Pigtail |
Material | ABS |
Number of Bulbs | 0 |
Shape | Rectangle |
Sub-Category | Electrical Harnesses and Pigtails |
Description
Pigtail, LED, Length 5-3/4 In., Black, Shape Rectangle, Post No, Lamp Life 1 yr., 0 Number of Bulbs, Material ABS, Termination Type 2-Wire Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.