Shop All Post Brackets
This Product is Discontinued
Truck-Lite
Mount Kit, Cam-On, Polycarbonate, Gray (Discontinued)
Mfr # 10410
Zoro # G7594964
This Product is Discontinued
Key Features
- Length (In.) 4
- Width (In.) 2.2
- Includes Mount and Plug
- Finish Polycarbonate, Gray
- Provides Branch Deflector Cams-On 2 and 2 1/2" Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 10410
- Zoro # G7594964
- UPC # 735111044185
- Country of Origin United States
- Category Post Brackets
Dimensions
Length (In.) | 4 |
Width (In.) | 2.2 |
Depth (In.) | 1.07 |
Details
Item | Cam-On Mount Kit |
Includes | Mount and Plug |
Finish | Polycarbonate, Gray |
Provides | Branch Deflector Cams-On 2 and 2 1/2" Lamps |
Type | Single Lamp |
Description
Cam-On Mount Kit, Single Lamp, Polycarbonate, Gray, Depth (In.) 1.07, Length (In.) 4, Width (In.) 2.2, Scroll -, - Tubing, Connects -, Provides Branch Deflector Cams-On 2 and 2 1/2 in Lamps, -, Includes Mount and Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.