Shop All Grommets
This Product is Discontinued
Truck-Lite
Grommet, 1.62 x 3 In, PVC, Black (Discontinued)
Mfr # 15702
Zoro # G9174225
This Product is Discontinued
Key Features
- Outside Dia. (In.) 1.95 x 3.33
- Inside Dia. (In.) 1.62 x 3
- Material PVC
- Finish Black
- Number of Grommets or Fasteners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 15702
- Zoro # G9174225
- UPC # 735111044536
- Country of Origin United States
- Category Grommets
Dimensions
Outside Dia. (In.) | 1.95 x 3.33 |
Inside Dia. (In.) | 1.62 x 3 |
Details
Item | Grommet |
Material | PVC |
Finish | Black |
Number of Grommets or Fasteners | 1 |
For Stock Number | Flush Mount Model 15 Lamps |
Description
Grommet, Outside Dia. (In.) 1.95 x 3.33, Inside Dia. (In.) 1.62 x 3, Number of Grommets or Fasteners 1, PVC, Black, For Stock Number Flush Mount Model 15 Lamps, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.