Shop All Automotive Fuses
This Product is Discontinued
Truck-Lite
Flasher, Electro-Mechanical, 12V (Discontinued)
Mfr # 262
Zoro # G5407516
This Product is Discontinued
Key Features
- Flash Rate Per Minute 60 to 120
- Voltage Rating 12V DC
- Finish Black
- Height (In.) 1.25 in
- Type Electro-Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 262
- Zoro # G5407516
- UPC # 724956083411
- Country of Origin Korea, Republic of
- Category Automotive Fuses
Dimensions
Height (In.) | 1.25 in |
Width (In.) | 1.25 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Details
Item | Flasher |
Flash Rate Per Minute | 60 to 120 |
Voltage Rating | 12V DC |
Finish | Black |
Type | Electro-Mechanical |
Standards | SAE J590, J945 and FMVSS108 |
For Use With | Incandescent Lamps |
Number of Terminals | 2 |
Lamp Capacity | 10 A |
Flash Rate per Minute | 60 to 120 |
Compatible Product Type | Incandescent Lamps |
Flashes per Minute | 60 to 120 |
Current Rating | 10 A |
Number of Connectors | 2 |
Description
Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 2, Compatible Product Type Incandescent Lamps, Current Rating 10 A, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Standards SAE J590, J945 and FMVSS108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.