Shop All Device Holders & Mounts
This Product is Discontinued
Truck-Lite
Document Holder Kit (Discontinued)
Mfr # 97960
Zoro # G4843011
This Product is Discontinued
Key Features
- Includes Permanently Adhered Gasket
- Material Polycarbonate (Base, Cover), Rubber (Gasket)
- Depth 2-5/32"
- Width 5-17/64"
- Height 5-55/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 97960
- Zoro # G4843011
- UPC # 735111036425
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Depth | 2-5/32" |
Width | 5-17/64" |
Height | 5-55/64" |
Details
Item | Document Holder Kit |
Includes | Permanently Adhered Gasket |
Material | Polycarbonate (Base, Cover), Rubber (Gasket) |
Description
Document Holder Kit, Material Polycarbonate (Base, Cover), Rubber (Gasket), Includes Permanently Adhered Gasket, Height 5-55/64 In., Width 5-17/64 In., Depth 2-5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.