Shop All Grommets
This Product is Discontinued
Truck-Lite
Diaphragm Grommet, 2 1/2 In, Rubber, Black (Discontinued)
Mfr # 10708
Zoro # G9073267
This Product is Discontinued
Key Features
- Outside Dia. (In.) 3.50
- Inside Dia. (In.) 2-1/2
- Material Rubber
- Finish Black
- Number of Grommets or Fasteners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 10708
- Zoro # G9073267
- UPC # 735111044260
- Country of Origin China
- Category Grommets
Dimensions
Outside Dia. (In.) | 3.50 |
Inside Dia. (In.) | 2-1/2 |
Details
Item | Open Back Grommet |
Material | Rubber |
Finish | Black |
Number of Grommets or Fasteners | 1 |
For Stock Number | 2-1/2 in Sealed Lamps |
Description
Open Back Grommet, Outside Dia. (In.) 3.50, Inside Dia. (In.) 2-1/2, Number of Grommets or Fasteners 1, Rubber, Black, For Stock Number 2-1/2 in Sealed Lamps, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.