Shop All Automotive Sealant
This Product is Discontinued
Truck-Lite
Corrosion Preventive Sealant, 8 oz., Amber (Discontinued)
Mfr # 97940
Zoro # G6082596
This Product is Discontinued
Key Features
- Size (Oz.) 8 oz
- Dosage 8 oz
- Pour Point (F) Over 400 Degrees
- Color Amber
- For Use With Electrical Contact Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Truck-Lite
- MFR # 97940
- Zoro # G6082596
- UPC # 735111043935
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Size (Oz.) | 8 oz |
Container Size | 8 oz |
Details
Item | Gasket Repair Sealant |
Dosage | 8 oz |
Pour Point (F) | Over 400 Degrees |
Color | Amber |
For Use With | Electrical Contact Point |
Material | Grease |
Product Type | Gasket Repair Sealant |
Description
Corrosion Preventive Sealant, Size (Oz.) 8 oz., Dosage 8 oz., Pour Point (F) Over 400 Degrees , Material Grease, Amber, For Use With Electrical Contact Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.