Shop All Automotive Wires, Harnesses & Pigtails
This Product is Discontinued
Truck-Lite
BASE W/WIRE FOR BL19C (Discontinued)
Mfr # 19721
Zoro # G4847787
This Product is Discontinued
Key Features
- Material Polycarbonate
- Color Gray
- Includes Wire
- Depth 33/64 in
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truck-Lite
- MFR # 19721
- Zoro # G4847787
- UPC # 735111135043
- Country of Origin Mexico
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Depth | 33/64 in |
Width | 4 3/32 in |
Height | 1 5/64 in |
Details
Item | Mount |
Material | Polycarbonate |
Color | Gray |
Includes | Wire |
Description
Mount, Color Gray, Depth 33/64 in, Height 1 5/64 in, Includes Wire, Material Polycarbonate, Width 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.