Shop All Air Vent Covers & Floor Registers
Truaire
Truaire C166-VMB02X12 Floor Register Matte Black - 2 x 12 in.
Mfr # 4356457
Zoro # G303978836
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truaire
- MFR # 4356457
- Zoro # G303978836
- UPC # 803492202361
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size - 12" x 2"
- Matte black
- A nostalgic collection fashioned with an eye towards accurately reproducing the style of the Victorian past while using the materials of the present
- Dimension: 13.5" H x 3.75" W x 2" L
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-513)
- BELIMO Fire and Smoke Damper Actuator, 120VAC (FSLF120)
- NORDFAB Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H (8040200767)
- ALL-FILTERS 16X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (16301.12 6PK)
- TRUAIRE Truaire C17030X06 Return Air Grille White - 30 x 6 in. (4022000)
- TRUAIRE Truaire C150MB02X14 Floor Register Brown - 2 x 14 in. (46492)
- TRUAIRE Truaire C167-MMB04X10 Floor Register Matte Black - 4 x 10 in. (4352977)
- TRUAIRE Truaire C123RW30X6 Baseboard Return Air Grille White - 30 x 6 in. (4472791)
- HART & COOLEY WH BASEBOARD GRILLE (375W14X6)
- DECOR GRATES Floor Register, 5.5 X 13.5, Bright Brass, Brass (SPH412)
- AMERICAN IMAGINATIONS 1.38 X 4, Stainless Steel, Stainless Steel (AI-34990)
- Truaire Air Vent Covers & Floor Registers