Shop All Air Vent Covers & Floor Registers
Truaire
Truaire C164-OPB04X10 Scroll Floor Register Polished Brass - 10 x 4 in.
Mfr # 4351862
Zoro # G303978737
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truaire
- MFR # 4351862
- Zoro # G303978737
- UPC # 803492202132
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size - 10" x 4"
- Scroll design
- Elegant and symmetrical scrolls surround serpentine curves each flowing and balanced to fit the many architectural styles from designs of years past while still feel at home with those of the present
- Polished brass finish
- 1 Way air deflection
- Dimension: 11.5" H x 5.6" W x 2" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- WHITE-RODGERS Mechanical Cool Only Thermostat, 0 H 1 C, Hardwired, 24VAC (01C21 101S1)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- SUPCO Locking Cap, 5/16", PK50 (CD2295-50)
- TRUAIRE Truaire C17030X06 Return Air Grille White - 30 x 6 in. (4022000)
- TRUAIRE Truaire C167-MMB04X10 Floor Register Matte Black - 4 x 10 in. (4352977)
- TRUAIRE Truaire C150MB02X14 Floor Register Brown - 2 x 14 in. (46492)
- TRUAIRE Truaire C123RW30X6 Baseboard Return Air Grille White - 30 x 6 in. (4472791)
- ZORO SELECT Return Air Grille, 9.75 X 9.75, White, Steel (4MJN3)
- DO IT BEST Return Air Grille (1RA1406WH)
- TRUE AIRE FLOOR REGISTER 14""X4""WHT (C150MWT 04X14)
- Truaire Air Vent Covers & Floor Registers