Shop All Air Vent Covers & Floor Registers
Truaire
Truaire C150MB02X14 Floor Register Brown - 2 x 14 in.
Mfr # 46492
Zoro # G503678758
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Truaire
- MFR # 46492
- Zoro # G503678758
- UPC # 803492201517
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- 2" x 14"
- Durable powder coated brown finish
- Heavy steel construction
- Smooth operating multi shutter damper
- Dimension: 15.5" H x 3.75" W x 2" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERO WORLD Ignitor Kerosene Style B (DH-31)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- 3M FLASHING TAPE 9""W 75'L (8067-9)
- PLASTIC SUPPLY End Cap, 8 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA08)
- TRUAIRE Truaire C167-MMB04X10 Floor Register Matte Black - 4 x 10 in. (4352977)
- TRUAIRE Truaire C17030X06 Return Air Grille White - 30 x 6 in. (4022000)
- TRUAIRE Truaire C123RW30X6 Baseboard Return Air Grille White - 30 x 6 in. (4472791)
- DECOR GRATES Floor Register, 3.75 X 15.5, Antique Brass, Brass (SPH214-A)
- IMPERIAL MFG Register Sidewall 12X6In Wht (RG0299)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55A-000002)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-6148 EB)
- Truaire Air Vent Covers & Floor Registers