Truaire

Truaire C102M 10X06 10 x 6 in. 2 Way Wall-Ceiling Register


original price: $36.89
24% off
new price: $27.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Assembled Height: 6 in.
  • Assembled Width: 10 in.
  • Color Finish: White
  • Material: Steel
  • Product Type: Return Air Grille
  • Paintable: No
  • Magnetic: No
  • Air Deflection: 2-Way
  • Adjustable: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.