Shop All Work Shirts
Tru-Spec
Womens Tactical Polo, Size S, Black Color
Mfr # 4371
Zoro # G1850173
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size S
- Fabric Weight 7 oz
- Color Black
- Fits Chest Size 35 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4371
- Zoro # G1850173
- UPC # 690104311500
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 36 in |
Length | 27 in |
Sleeve Length | Long Sleeve |
Details
Item | Women's Tactical Polo |
Closure Type | Button |
Fabric Weight | 7 oz |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Pockets | 0 |
Features | Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass Holder At Bottom of 2-Button Placket, Moisture Wicking Technology, Side Seam Slit, Soft Knit No Curl Collar, Taped Neck and Reinforced Half Moon Neck Yoke |
Gender | Women's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Women's Tactical Polo, Size S, Color Black, Material 60 Percent Cotton, 40 Percent Polyester, Length 27 In., Fits Chest Size 35 In. to 36 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black/Yellow, 6 ft. L x 2 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (415S0026BY)
- MASTER LOCK Labeled Lockout Hasp, Snap-On, 5 Lock (427)
- BALDWIN Estate Lifetime Brass House Numbers (90677.003.CD)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Navy, Large, REG (K87-NVYLREG)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- Tru-Spec Workwear