Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 8, Navy
Mfr # 1097
Zoro # G1847857
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 8
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1097
- Zoro # G1847857
- UPC # 690104440590
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 29 in to 30 in |
Details
Item | Women's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 8, Navy, Fits Waist Size 29 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Diesel Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU4-0392-RD_10X7)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- CORDOVA Safety Glasses, Clear, Full Frame, TPR (EL10S)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- Tru-Spec Work Pants and Shorts