Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 8, Khaki
Mfr # 1032
Zoro # G1846271
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 8
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1032
- Zoro # G1846271
- UPC # 690104423722
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 29 in to 30 in |
Details
Item | Women's Ascent Pants |
Color | Khaki |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 8, Khaki, Fits Waist Size 29 In. to 30 In., Garment Style Pants, Inseam 35 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- C.H. HANSON No 10 Stencil Brush (12004)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- MIDWEST CAN 5GAL YEL Diesel Can (8610)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- Tru-Spec Work Pants and Shorts