Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 8, Black
Mfr # 1194
Zoro # G1817230
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 8
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1194
- Zoro # G1817230
- UPC # 690104309880
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 29 in to 30 in |
Details
Item | Women's Classic Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Pockets | 6 |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 8, Black, Fits Waist Size 29 In. to 30 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Splash Goggle 334, Clear Lens (40660-00000-10)
- PUREFLO Battery (PF3000-03-003)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- Tru-Spec Workwear