Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 8, Black
Mfr # 1031
Zoro # G1846177
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 8
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1031
- Zoro # G1846177
- UPC # 690104436036
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 29 in to 30 in |
Details
Item | Women's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 0, Black, Fits Waist Size 25 In. to 26 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- Tru-Spec Work Pants and Shorts