Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 6, Black
Mfr # 1096
Zoro # G1818868
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 6
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1096
- Zoro # G1818868
- UPC # 690104440194
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 28 in to 29 in |
Details
Item | Women's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 14, Black, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hot Surface Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0099-RA_14x10)
- NAPCO GEMINI Transmitter, White, For Window, Door (GEM-TRANS2)
- VP RACING FUELS Deluxe Hose (Bagged) (3044B)
- MSA SAFETY Full Body Harness, M, Nylon (10239740)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- Tru-Spec Workwear