Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 6, Black
Mfr # 1031
Zoro # G1856957
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 6
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1031
- Zoro # G1856957
- UPC # 690104435763
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 28 in to 29 in |
Details
Item | Women's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 6, Black, Fits Waist Size 28 In. to 29 In., Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFESTEP Critical Cover® SafeStep® Shoe Cover, Anti-Skid Sole, XL, White, PK200 (SH-E1713-BH)
- NMC Danger Do Not Enter Sign, D104P (D104P)
- FALLTECH 9 ft LEADING EDGE CABLE SRL TWIN-LEG (83909TP3)
- JUSTRITE Safety Can (9100)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- Tru-Spec Workwear and Protective Clothing