Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 6, Black
Mfr # 1031
Zoro # G1846168
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 6
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1031
- Zoro # G1846168
- UPC # 690104436029
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Fits Waist Size | 28 in to 29 in |
Details
Item | Women's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Includes | 2 in Wide Belt Loops, Badge Holders |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 10, Black, Fits Waist Size 30 In. to 31 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Restricted Access Sign, Landscape (OS-NS-A-710-L-18071)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- Tru-Spec Workwear