Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 4, Navy
Mfr # 1192
Zoro # G1848469
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 4
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1192
- Zoro # G1848469
- UPC # 690104441733
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 27 in to 28 in |
Details
Item | Women's Classic Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 6 |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 4, Navy, Fits Waist Size 27 In. to 28 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Collar, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY120SL)
- BRADY Lockout Kit, 5 Lockouts, 5 Tags, Red (153669)
- JAMCO Flammable Safety Cabinet, 11 gal., Yellow (BY11YP)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- Tru-Spec Workwear