Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 4, Black
Mfr # 1096
Zoro # G1847942
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 4
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1096
- Zoro # G1847942
- UPC # 690104287560
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 27 in to 28 in |
Details
Item | Women's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Features | Interior Pocket, Hook & Loop Closure |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 4, Black, Fits Waist Size 27 In. to 28 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (30ZC61)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BY)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, S, PR (19K975)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- Tru-Spec Work Pants and Shorts