Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 4, Black
Mfr # 1031
Zoro # G1856771
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 4
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1031
- Zoro # G1856771
- UPC # 690104435756
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 27 in to 28 in |
Details
Item | Women's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 4, Black, Fits Waist Size 27 In. to 28 In., Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- NMC Danger High Voltage Sign - Bilingual (ESD684AB)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 100)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- Tru-Spec Workwear