Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 4, Black
Mfr # 1031
Zoro # G1846140
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 4
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1031
- Zoro # G1846140
- UPC # 690104436012
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Fits Waist Size | 27 in to 28 in |
Details
Item | Women's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 8, Black, Fits Waist Size 29 In. to 30 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 11327-00000-20 (11327-00000-20 3M)
- MILWAUKEE TOOL Climbing Black Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1310)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-2-0-10)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- Tru-Spec Workwear