Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 20, Black
Mfr # 1096
Zoro # G1847909
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 20
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1096
- Zoro # G1847909
- UPC # 690104296760
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 35 in to 36 in |
Details
Item | Women's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 20, Black, Fits Waist Size 35 In. to 36 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- PIG Truck Spill Kit, Universal, Yellow (KIT626)
- BRADY Ball Valve Lockout, Fits 1-1/4 to 1 In. (65692)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- Tru-Spec Work Pants and Shorts