Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 16, Navy
Mfr # 1125
Zoro # G1839350
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Inseam 35 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 33 in to 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1125
- Zoro # G1839350
- UPC # 690104298788
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 33 in to 34 in |
Details
Item | Women's EMS Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz. |
Number of Outside Pockets | 12 |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 16, Navy, Fits Waist Size 33 In. to 34 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz, Pockets 12, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, 2XL (KH841XXL)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1511-RA_14X10 (U5-1511-RA_14X10)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 100 PK (6970)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Tan Polypropylene Mat (03-198)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- Tru-Spec Workwear