Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 16, Navy
Mfr # 1097
Zoro # G1847513
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 16
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1097
- Zoro # G1847513
- UPC # 690104287706
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 33 in to 34 in |
Details
Item | Women's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 24, Black, Fits Waist Size 37 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves (S3476)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- BULLARD Faceshield Bracket, Nylon (400W)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- Tru-Spec Work Pants and Shorts