Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 16, Khaki
Mfr # 1193
Zoro # G1848563
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 35 in
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 34 in
- Includes Fit Slider Waistband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1193
- Zoro # G1848563
- UPC # 690104309804
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 33 in to 34 in |
Details
Item | Women's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Women's Tactical Pants, Size 16, Khaki, Fits Waist Size 33 In. to 34 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- PELICAN Micro Case, Blue, 6.82 x 4.75 x 2.12 In (1020-026-100)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- Tru-Spec Work Pants and Shorts