Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 14, Navy
Mfr # 1039
Zoro # G1838398
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 14
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1039
- Zoro # G1838398
- UPC # 690104438207
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in to 33 in |
Details
Item | Women's Ascent Pants |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In., Khaki, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- CONDOR Double Stripe, Class2 Orange/Red, XL (53YL27)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- Tru-Spec Workwear and Protective Clothing