Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 14, Khaki
Mfr # 1095
Zoro # G1847723
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 14
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1095
- Zoro # G1847723
- UPC # 690104439846
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in to 33 in |
Details
Item | Women's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 14, Khaki, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cooling PVA Towel, High-Visibility Yellow, 2-Pack (60486)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC BDU Trouser, M, Black (1523)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- Tru-Spec Workwear