Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 14, Black
Mfr # 1096
Zoro # G1847997
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 14
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1096
- Zoro # G1847997
- UPC # 690104287614
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 32 in to 33 in |
Details
Item | Women's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Pockets | 10 |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 14, Black, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Printable Tags, with Strings, Sca, PK180 (22848)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- ZORO SELECT Repair Tag, 7 in Height, 4 in (4ZH16)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- Tru-Spec Work Pants and Shorts