Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 12, Navy
Mfr # 1039
Zoro # G1838343
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 12
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1039
- Zoro # G1838343
- UPC # 690104438191
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 31 in to 32 in |
Details
Item | Women's Ascent Pants |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Khaki, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (19L491)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475371)
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- Tru-Spec Workwear and Protective Clothing