Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 12, Khaki
Mfr # 1193
Zoro # G1839649
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 12
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1193
- Zoro # G1839649
- UPC # 690104442600
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 31 in to 32 in |
Details
Item | Women's Classic Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Includes | Fit Slider Waistband |
Pockets | 6 |
Garment Style | Pants |
Number of Outside Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 12, Khaki, Fits Waist Size 31 In. to 32 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-003)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, L, 1 PR (5350L)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- Tru-Spec Work Pants and Shorts