Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 12, Khaki
Mfr # 1095
Zoro # G1847470
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 12
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1095
- Zoro # G1847470
- UPC # 690104276298
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 31 in to 32 in |
Details
Item | Women's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 12, Khaki, Fits Waist Size 31 In. to 32 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-17-719)
- KISHIGO M, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-M)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- MCR SAFETY Acrylic Terry Inner Lining, M ( 8 ), Black, White (N9691M)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- CARHARTT Dungaree Work Pants, Black, Size 32x36 In (B11-BLK 32 36)
- Tru-Spec Workwear