Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 12, Black
Mfr # 1194
Zoro # G1817337
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 12
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1194
- Zoro # G1817337
- UPC # 690104443263
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 31 in to 32 in |
Details
Item | Women's Classic Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | Fit Slider Waistband |
Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Number of Outside Pockets | 6 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 12, Black, Fits Waist Size 31 In. to 32 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L-V)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- WELLS LAMONT Gloves Wells Lamont (1178XL)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- Tru-Spec Workwear