Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 10, Navy
Mfr # 1192
Zoro # G1848618
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 10
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1192
- Zoro # G1848618
- UPC # 690104441764
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Fits Waist Size | 30 in to 31 in |
Details
Item | Women's Classic Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Includes | Fit Slider Waistband |
Number of Outside Pockets | 6 |
Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 10, Navy, Fits Waist Size 30 In. to 31 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 8In Stencil, 3PK (A10691)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- SELLSTROM DP4 Series - Replacement Windows for Face Shields (S32130)
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- Tru-Spec Workwear