Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 10, Navy
Mfr # 1192
Zoro # G1830147
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 10
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1192
- Zoro # G1830147
- UPC # 690104441504
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Fits Waist Size | 30 in to 31 in |
Details
Item | Women's Classic Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 6 |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Pockets | 6 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 10, Navy, Fits Waist Size 30 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, S, 50 PK, Beige (UL-315-S)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- LIBERTY GLOVE & SAFETY Heavyweight Knit Glove, Gray, L, PK12 (4527TG-L)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- 5.11 Stryke Pants, 32, Tundra (74369)
- Tru-Spec Workwear and Protective Clothing