Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 10, Coyote
Mfr # 1369
Zoro # G1840279
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 10
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1369
- Zoro # G1840279
- UPC # 690104451992
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Fits Waist Size | 30 in to 31 in |
Details
Item | Women's Tactical Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 10, Coyote, Fits Waist Size 30 In. to 31 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- TIMBERLAND PRO Mens PRO(R) Helix HD 8" Waterproofof (TB0A1RW4214)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, 9550-9M, PR (9550-9M)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-E)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- Tru-Spec Workwear