Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 10, Black
Mfr # 1031
Zoro # G1846201
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 10
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1031
- Zoro # G1846201
- UPC # 690104436043
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Fits Waist Size | 30 in to 31 in |
Details
Item | Women's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 2, Black, Fits Waist Size 26 In. to 27 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 11 (51900 11-ES)
- MILWAUKEE TOOL Fingerless Work Gloves - Small, Small, Red/Black/Gray (48-22-8745)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 30X30 (101137-002-30-30)
- Tru-Spec Workwear