Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 0, Navy
Mfr # 1097
Zoro # G1847680
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 0
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1097
- Zoro # G1847680
- UPC # 690104392011
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Fits Waist Size | 25 in to 26 in |
Details
Item | Women's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 8, Black, Fits Waist Size 29 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12 (212513)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Bag (SP70CA-L5B)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, L (SP061)
- Tru-Spec Workwear