Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 0, Khaki
Mfr # 1032
Zoro # G1846210
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Size 0
- Inseam 35 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1032
- Zoro # G1846210
- UPC # 690104423685
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Fits Waist Size | 25 in to 26 in |
Details
Item | Women's Ascent Pants |
Color | Khaki |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 0, Khaki, Fits Waist Size 25 In. to 26 In., Garment Style Pants, Inseam 35 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Cow Driver Red Fleece Lin, S, PK12 (3250S)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (4561X-09)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- ROCK EXOTICA RockO WireEye Oval Auto Lock Carabiner (35662)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- Tru-Spec Work Pants and Shorts