Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Size 0, Black Color
Mfr # 1124
Zoro # G1848679
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Inseam 35 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 25 in to 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1124
- Zoro # G1848679
- UPC # 690104392035
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Fits Waist Size | 25 in to 26 in |
Details
Item | Women's EMS Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Women's |
Inseam | 35 in |
Fabric Weight | 6.5 oz. |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes | Fit Slider Waistband |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 0, Black, Fits Waist Size 25 In. to 26 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz, Pockets 12, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 277/480 Volts, PK5 (PCV-277/480AY)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- ZING Lockout Board, Unfilled, 23-1/2 In W (7116E)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- Tru-Spec Workwear and Protective Clothing