Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Ranger Green, Sz 22
Mfr # 1033
Zoro # G1184624
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 65% Polyester/35% Cotton Ripstop
- Size 22
- Inseam Unhemmed
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1033
- Zoro # G1184624
- UPC # 690104437101
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 22 |
Fits Waist Size | 21 to 23 |
Details
Item | Women's Tactical Pants |
Color | Ranger Green |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Pockets | 21 |
Garment Style | Pants |
Closure Type | Melamine Button, Prym Snap, YKK Zipper |
Description
Women's Tactical Pants, Size 22, Ranger Green, Fits Waist Size 21 to 23, Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Button, Fabric Weight 6.5 oz., Pockets 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- CALLOWAY MILLS Hope you like Dogs Doormat 17 x 29 (107861729)
- MCR SAFETY Leather Welding Cape Jacket Xl (38100MWXL)
- 3M TEKK PROTECTION Protectr Hearing Headset (90537-6DC)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC BDU Trouser, M, Black (1523)
- ELBECO Elbeco ELB-E2844R-36 Tek3 Cargo Pants - Midnight Navy; Size 36 (ELB-E2844R-36)
- Tru-Spec Workwear and Protective Clothing