Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Ranger Green, Sz 20
Mfr # 1033
Zoro # G1184721
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 65% Polyester/35% Cotton Ripstop
- Size 20
- Inseam Unhemmed
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1033
- Zoro # G1184721
- UPC # 690104437095
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Fits Waist Size | 19 to 21 |
Details
Item | Women's Tactical Pants |
Color | Ranger Green |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Pockets | 20 |
Garment Style | Pants |
Closure Type | Melamine Button, Prym Snap, YKK Zipper |
Description
Women's Tactical Pants, Size 20, Ranger Green, Fits Waist Size 19 to 21, Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Button, Fabric Weight 6.5 oz., Pockets 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- ENPAC Stinger Econo-Berm, 4 L x 4 W x 1 ft. H (48-441-AS)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- SCOTCH 3M P95 Paint Project Half Face Respirator Valved Gray M 1 pc (6211P1-DC)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x34 (LU20RB 4034)
- Tru-Spec Workwear and Protective Clothing