Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Ranger Green, Sz 16
Mfr # 1033
Zoro # G1184685
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 65% Polyester/35% Cotton Ripstop
- Size 16
- Inseam Unhemmed
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1033
- Zoro # G1184685
- UPC # 690104437071
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 15 to 17 |
Details
Item | Women's Tactical Pants |
Color | Ranger Green |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Pockets | 18 |
Garment Style | Pants |
Closure Type | Melamine Button, Prym Snap, YKK Zipper |
Description
Women's Tactical Pants, Size 16, Ranger Green, Fits Waist Size 15 to 17, Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Button, Fabric Weight 6.5 oz., Pockets 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (48UP32)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- ROUGHRIDER MENS LOW RISE FIT WITH CEL POCKET BLACK SIZE 44X36UNF (R988BCM44XUNF)
- Tru-Spec Work Pants and Shorts