Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Ranger Green, Sz 14
Mfr # 1033
Zoro # G1184703
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 65% Polyester/35% Cotton Ripstop
- Size 14
- Inseam Unhemmed
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1033
- Zoro # G1184703
- UPC # 690104437064
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 13 to 15 |
Details
Item | Women's Tactical Pants |
Color | Ranger Green |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Pockets | 17 |
Garment Style | Pants |
Closure Type | Melamine Button, Prym Snap, YKK Zipper |
Description
Women's Tactical Pants, Size 14, Ranger Green, Fits Waist Size 13 to 15, Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Button, Fabric Weight 6.5 oz., Pockets 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- NMC Caution Fall Protection Required In This Area Sign (C681RB)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- Tru-Spec Work Pants and Shorts