Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, Ranger Green, Sz 12
Mfr # 1033
Zoro # G1185062
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 65% Polyester/35% Cotton Ripstop
- Size 12
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1033
- Zoro # G1185062
- UPC # 690104436920
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Fits Waist Size | 11 to 13 |
Details
Item | Women's Tactical Pants |
Color | Ranger Green |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 33 |
Closure Type | Melamine Button, Prym Snap, YKK Zipper |
Description
Women's Tactical Pants, Size 12, Ranger Green, Fits Waist Size 11 to 13, Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Button, Fabric Weight 6.5 oz., Pockets 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens (AEGIR-AFAS)
- CARHARTT Men's Brown Cotton Coat size 3XLT (C003-BRN 3XL TLL)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC BDU Trouser, M, Black (1523)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- Tru-Spec Work Pants and Shorts